Shop All Flushmount Lights
Designers Fountain
13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount
Mfr # 82121-WM
Zoro # G610386201
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13 in.
- Width 13 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 5 in.
Product Information
- Brand Designers Fountain
- MFR # 82121-WM
- Zoro # G610386201
- UPC # 46335940147
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 in. |
Width | 13 in. |
Height | 5 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Warm Mahogany |
Item | Flushmount |
Glass Finish | Goldenrod |
For Use With | Ceiling Installation |
Fixture Housing Material | Steel |
Fixture Shape | Dome |
Standards | UL/cUL Listed, Damp Safety Rated |
Application | Residential Use |
Weight | 6.95 lb. |
Includes | All Hardware and Instruction Manuals |
Connection Type | Hardwired |
Description
Mission Hills ceiling mounted fixtures are a modern take on a beautiful, classic mission style design that features bold lines and striking details. The warm mahogany finish and goldenrod glass shade adds sophistication to the fixture and a warm diffuse to the light. These ceiling lights are built from steel, last for years to come, and install easily.
- •Mission style design complements any room; features warm mahogany finish and goldenrod glass
- •Solid steel construction
- •Easy to install
- •Uses (2) 60-Watt bulbs not included
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 40 deg. (17PAR38/EXPERTCOLOR/F40/927/DIM/120V)
- SHAT-R-SHIELD SHAT-R-SHIELD 28W, T8 Linear Fluorescent Light Bulb (F32T8 ADV850/EW/ALTO 28WATT)
- ILC Replacement for BULBRITE F48T12CW/HO (F48T12CW/HO BULBRITE)
- FEIT ELECTRIC Incandescent Bulb, 60 W, T12 Lamp, Medium E26 Lamp Base, 150 Lumens, 2200 K Color Temp (BP60T12/RP)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- DESIGNERS FOUNTAIN 13in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257M-PW-W)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN 14in 2-Light Pewter Ceiling Light Flush Mount (1257M-PW-AL)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- Designers Fountain Flushmount Lights