Shop All Flushmount Lights
Designers Fountain
13in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade
Mfr # 1257M-PW-W
Zoro # G010385361
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.25 in.
- Width 13.25 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 5.25 in.
Product Information
- Brand Designers Fountain
- MFR # 1257M-PW-W
- Zoro # G010385361
- UPC # 46335075009
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13.25 in. |
Width | 13.25 in. |
Height | 5.25 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Pewter |
Item | Flushmount |
Fixture Shape | Dome |
Fixture Housing Material | Steel |
Application | Residential Use |
Glass Finish | Etched Glass |
Includes | All Hardware and Instruction Manuals |
For Use With | Ceiling Installation |
Standards | UL/CUL, Damp Safety Rated |
Weight | 3.7 lb. |
Connection Type | Hardwired |
Description
This decorative flushmount is a simply elegant style that compliments any room in your home. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.
- •Protective solid pewter finish
- •Decorative etched glass shade
- •Steel construction to look good for years to come
- •Uses 2 medium based LED, CFL, incandescent light bulbs, 60-Watt maximum each, not included
- •Mounting hardware included for easy installation
- •Perfect for hallways, entryways, bedrooms, utility areas
- •1 year manufacturer warranty
- •Rated for damp locations
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V (R521 WHB WH)
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- ILC Replacement for Whelen Engineering 01-0683329 (01-0683329 WHELEN ENGINEERING)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- DESIGNERS FOUNTAIN 11in Small 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount (1257S-ORB-AL)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN 15in 3-Light Pewter Ceiling Light Flush Mount (1257L-PW-AL)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- Designers Fountain Flushmount Lights