Shop All Flushmount Lights
Designers Fountain
11in Small 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount
Mfr # 1257S-ORB-AL
Zoro # G410385343
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.25 in.
- Width 11.25 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 4.5 in.
Product Information
- Brand Designers Fountain
- MFR # 1257S-ORB-AL
- Zoro # G410385343
- UPC # 46335838956
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.25 in. |
Width | 11.25 in. |
Height | 4.5 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Oil Rubbed Bronze |
Item | Flushmount |
Weight | 2.75 lb. |
Glass Finish | White Alabaster |
Application | Residential Use |
Includes | All Hardware and Instruction Manuals |
Standards | UL/CUL, Damp Safety Rated |
Fixture Housing Material | Steel |
For Use With | Ceiling Installation |
Fixture Shape | Dome |
Connection Type | Hardwired |
Description
This Reedley Collection ceiling light fixture offers a classic design with a decorative base and alabaster glass shade. The use of rustic finishes and the warmth of this style has taken hold in today's home interior light fixtures. The protective Oil Rubbed Bronze finish adds rustic sophistication to the ceiling light fixture. . These light fixtures install easily. This ceiling light uses 2 screw based filament style light bulbs up to 60-Watts each; light bulbs are not included.
- •Protective Oil Rubbed Bronze finish
- •Decorative alabaster glass shade
- •Steel construction to look good for years to come
- •Uses 2 medium based LED, CFL, incandescent light bulbs, 60W max each, not included
- •Mounting hardware included for easy installation
- •Perfect for hallways, entryways, bedrooms, utility areas
- •Perfect size for smaller rooms
- •1 year manufacturer warranty
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICAL PRO Technical Prolgwave Professional Water Wave Effect Light; 13.5 x 13.5 x 13.5 in. (lgwave)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- ILC Replacement for Philips 620ps40p 120v replacement light bulb lamp (620PS40P 120V PHILIPS)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- DESIGNERS FOUNTAIN 13in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257M-PW-W)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- DESIGNERS FOUNTAIN 14in 2-Light Pewter Ceiling Light Flush Mount (1257M-PW-AL)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 3000K (FMML 13 830 DNA)
- Designers Fountain Flushmount Lights