Shop All Flushmount Lights
Designers Fountain
11in 2-Light White Ceiling Light Flush Mount
Mfr # 1257S-WH-AL
Zoro # G810385172
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.25 in.
- Width 11.25 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 4.5 in.
Product Information
- Brand Designers Fountain
- MFR # 1257S-WH-AL
- Zoro # G810385172
- UPC # 46335863286
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.25 in. |
Width | 11.25 in. |
Height | 4.5 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | White |
Item | Flushmount |
Fixture Shape | Dome |
Standards | UL/CUL, Damp Safety Rated |
Application | Residential Use |
For Use With | Ceiling Installation |
Glass Finish | White Alabaster |
Weight | 2.75 lb. |
Includes | All Hardware and Instruction Manuals |
Fixture Housing Material | Steel |
Connection Type | Hardwired |
Description
This Reedley Collection ceiling light fixture offers a classic design with a decorative base and alabaster glass shade. The use of simple finishes and the sophistication of this style has taken hold in today's home interior light fixtures. The protective Solid White finish adds modern style to this ceiling light fixture. . These light fixtures install easily. This ceiling light uses 2 screw based filament style light bulbs up to 60-Watts each; light bulbs are not included.
- •Protective Solid White Finish
- •Decorative alabaster glass shade
- •Steel construction to look good for years to come
- •Uses 2 medium based LED, CFL, incandescent light bulbs, 60W max each, not included
- •Mounting hardware included for easy installation
- •Perfect for hallways, entryways, bedrooms, utility areas
- •Perfect size for smaller rooms
- •1 year manufacturer warranty
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Jcrm24v10w/cg 10W 24V Mr11 replacement light bulb lamp (JCRM24V10W/CG 10W 24V MR11 DAMAR)
- ILC Replacement for SYLVANIA 20335 (20335 SYLVANIA)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- ILC Replacement for Stinger / Dejay Uv40 BUG Killer replacement light bulb lamp (UV40 BUG KILLER STINGER / DEJAY)
- DESIGNERS FOUNTAIN 15in 3-Light Pewter Ceiling Light Flush Mount (1257L-PW-AL)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- DESIGNERS FOUNTAIN 11in 2-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-ORB-W)
- MONUMENT 2-Light Brushed Nickel Flush Mount with Frosted Glass (617263)
- Designers Fountain Flushmount Lights