Shop All Motion Sensor Lights and Kits
This Product is Discontinued
Designers Edge
Motion Light, 270 Degree, 70 ft, Wht, 16in L (Discontinued)
Mfr # L6004WH
Zoro # G9971753
This Product is Discontinued
Key Features
- Coverage 70 sq ft
- Voltage 120V AC
- Housing Finish White
- Lamp Type Incandescent
- Standards cETL
Product Information
- Brand Designers Edge
- MFR # L6004WH
- Zoro # G9971753
- UPC # 090529660045
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Fixture Length | 16 in |
Fixture Height | 9 in |
Fixture Width | 7 1/2 in |
Width | 7 1/2 in |
Height | 9 in |
Length | 16 in |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Fixture Wattage 240 W, Light Distribution Shape NEMA 5x5, Fixture Sensor Type Motion, Light Technology Incandescent, Voltage 120V AC, Height 9 in, Width 7 1/2 in, Lamp Watts 120 W, Fixture Housing Color White, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.