Shop All Motion Sensor Lights and Kits
Designers Edge
Motion Light, 270 Degree, 70 ft, Brz, 16in L
Mfr # L6004BR
Zoro # G9971762
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 70 ft
- Voltage 120
- Housing Finish Bronze
- Lamp Type Incandescent
- Sensor Type Motion Activated
Product Information
- Brand Designers Edge
- MFR # L6004BR
- Zoro # G9971762
- UPC # 090529160040
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Fixture Width | 7 1/2 in |
Length | 16 in |
Height | 9 in |
Fixture Height | 9 in |
Width | 7 1/2 in |
Fixture Length | 16 in |
Description
Multiple Beam Floodlight, Fixture Sensor Type Motion, Voltage 120V AC, Height 9 in, Width 7 1/2 in, Lamp Watts 120 W, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led 450 lm (20700)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- CURRENT Ge 3W Ww Cand Vint Bulb (36494)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft, Brz, 9 in. H (L6002BR)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Brz, 9in L (L5999BR)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- Designers Edge Motion Sensor Lights and Kits