Shop All Motion Sensor Lights and Kits
Designers Edge
Motion Light, 110 Degree, 60 ft., Wht, 9in L
Mfr # L5999WH
Zoro # G9971814
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 60 sq ft
- Voltage 120V AC
- Housing Finish White
- Lamp Type Incandescent
- Length 9 in
Product Information
- Brand Designers Edge
- MFR # L5999WH
- Zoro # G9971814
- UPC # 090529159990
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Length | 9 in |
Fixture Length | 9 in |
Fixture Width | 5 in |
Width | 5 in |
Height | 6 in |
Fixture Height | 6 in |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Fixture Wattage 240 W, Light Distribution Shape NEMA 5x5, Fixture Sensor Type Motion, Light Technology Incandescent, Voltage 120V AC, Height 6 in, Width 5 in, Lamp Watts 120 W, Fixture Housing Color White, Fixture Housing Material Plastic, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- ILC Replacement for Damar 150br38fl 220v 1PC 220v replacement light bulb lamp (150BR38FL 220V 1PC 220V DAMAR)
- SIMPLE DESIGNS White Mesh Cylindrical Steel Table Lamp (LT1075-WHT)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft, Brz, 9 in. H (L6002BR)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Brz, 9in L (L5999BR)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- MR BEAMS Wireless Motion LED Stick Lights, PK3 (MB723)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB380)
- Designers Edge Motion Sensor Lights and Kits