Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics G625 54 in. Wide Caramel Brown; Distressed Leather Upholstery Grade Recycled Leather
Mfr # G625
Zoro # G304123501
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Designer Fabrics
- MFR # G625
- Zoro # G304123501
- UPC # 747925145699
- Country of Origin China
- Category Fabric & Sewing
Description
Caramel brown, distressed leather look upholstery grade recycled leather (bonded leather) by the yard is an upholstery grade recycled leather. Recycled leather emulates the feel and look of leather, but is less maintenance, and more consistent in color. It is also pvc-free, environmentally friendly, and highly durable.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane and genuine leather (pvc free)
- Looks and feels like genuine leather; very durable and easy to clean
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Wall Mounted Strapping Cart, 8" Diameter, Yellow (STRAP-WALL)
- SWINGLINE Reduced Effort Stapler, 120 Sheet, Gray (S7090010C)
- LULZBOT PolyLite PLA Teal, 2.85mm 1kg Reel – Polymaker (RM-PL0119)
- TAPECASE Tape, Heavy Duty, Clear, 4" x 54 ft. (TC-POLYWOVENC)
- DESIGNER FABRICS Designer Fabrics U0010B 54 in. Wide Ivory And Taupe Zig Zag Chevron Upholstery Fabric (U0010B)
- DESIGNER FABRICS 54 in. Wide Beige- Contemporary Floral Jacquard Woven Upholstery Fabric (B605)
- DESIGNER FABRICS Designer Fabrics G722 54 in. Wide ; Brown; Solid Outdoor Indoor Marine Vinyl (G722)
- DESIGNER FABRICS Designer Fabrics K0004D 54 in. Wide Taupe And Off White; Herringbone Slanted Check Designer Quality Upholstery Fabric (K0004D)
- DESIGNER FABRICS Designer Fabrics G974 54 in. Wide Black Vinyl Fabric (G974)
- DESIGNER FABRICS 54 in. Wide Burgundy- Diamond Jacquard Woven Upholstery Grade Fabric (E545)
- SCREENING Screening 84 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE84BLAC)
- Designer Fabrics