Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics G493 54 in. Wide Red; Distressed Leather Upholstery Grade Recycled Leather
Mfr # G493
Zoro # G004123085
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Designer Fabrics
- MFR # G493
- Zoro # G004123085
- UPC # 747925145675
- Country of Origin China
- Category Fabric & Sewing
Description
Red, distressed leather look upholstery grade recycled leather (bonded leather) by the yard is an upholstery grade recycled leather. Recycled leather emulates the feel and look of leather, but is less maintenance, and more consistent in color. It is also pvc-free, environmentally friendly, and highly durable.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane and genuine leather (pvc free)
- Looks and feels like genuine leather; very durable and easy to clean
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Jolly Shamr, PK80 (2019062)
- AVERY Avery® Red Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5466, 3/4" Round, Pack of 1008 (AVE05466)
- SMARTGAMES Three Little Piggies Deluxe Preschool Puzzle Game (023US)
- S & P WHISTLESTOP HO ACS-64 Electric DCC SEPTA 905 Mobility Scheme Model Train (BAC67408)
- DESIGNER FABRICS Designer Fabrics G984 54 in. Wide Black Vinyl Fabric (G984)
- DESIGNER FABRICS Designer Fabrics K0240D 54 in. Wide Beige Thin Horizontal Lined Upholstery Fabric (K0240D)
- DESIGNER FABRICS 54 in. Wide Olive Green- Diamond Jacquard Woven Upholstery Grade Fabric (E548)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Plush Squares Upholstery Faux Leather (G682)
- DESIGNER FABRICS Designer Fabrics G366 54 in. Wide Brown; Shiny Smooth Upholstery Faux Leather (G366)
- DESIGNER FABRICS 54 in. Wide - Dark Purple Authentic Cotton Velvet Upholstery Fabric (K0001H)
- Designer Fabrics