Shop All Barn & Hanging Door Hardware
Designer Collection
White 96" Sliding Door Hardware
Mfr # NT.1400.09W-96.01
Zoro # G701024555
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Designer Collection
- MFR # NT.1400.09W-96.01
- Zoro # G701024555
- UPC # 810412028895
- Country of Origin China
- Category Barn & Hanging Door Hardware
Description
The Designer Collection series barn door hardware gives an elegant look without the expensive price tag. Made of premium steel, these kits come ready to quickly install.
Available in 2 styles, single barn door hardware and soft closed single barn door hardware. These styles come with easy to follow instructions and quickly adds class to any room.
•Quiet and smooth rolling wheels
•220 lb. weight capacity per hardware set (see instructions)
•2-3/4 in. diameter wheel design
•Kit comes with all the parts needed to hang up to a standard 48 in. door, one 96 in. rail, 6 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block (door not included)
•Door straps size: 1-1/2 in. W x 11.5 in. H; Rail size: 96 in. L x 1/4 in. D x 1-1/2 in. H
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
•Do NOT install directly onto a drywall surface
Available in 2 styles, single barn door hardware and soft closed single barn door hardware. These styles come with easy to follow instructions and quickly adds class to any room.
•Quiet and smooth rolling wheels
•220 lb. weight capacity per hardware set (see instructions)
•2-3/4 in. diameter wheel design
•Kit comes with all the parts needed to hang up to a standard 48 in. door, one 96 in. rail, 6 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block (door not included)
•Door straps size: 1-1/2 in. W x 11.5 in. H; Rail size: 96 in. L x 1/4 in. D x 1-1/2 in. H
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
•Do NOT install directly onto a drywall surface
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Thermwell SB36H Heavy Duty Brush Door Sweep; Aluminum - 2 x 36 in. (176741)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X12X12TRUF)
- SURE-LOC HARDWARE Sure-Loc Hardware Privacy Latch, Flat Black (BARN-LT FBL)
- CODEL DOORS 24"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 6-9/16" LH Prehung Door (2068pri8433GLLH156916)
- DESIGNER COLLECTION Black 96" Sliding Door Hardware (NT.1400.09W-96.08)
- DESIGNER COLLECTION Stainless Steel 96" Strap Sliding Door Hardware (NT.1400.05WG-96.SS)
- DESIGNER COLLECTION Stainless Steel 78" Top Mount Dual Wheel Sliding Door Hardware (NT.1400.02W.SS)
- DESIGNER COLLECTION Chrome 78" Sliding Barn Door Hardware (NT.1400.09W.04)
- DESIGNER COLLECTION White 78" Sliding Barn Door Hardware (NT.1400.09W.01)
- DESIGNER COLLECTION Stainless Steel 96" Top Mount Sliding Door Hardware (NT.1400.01W-96.SS)
- DELTANA Hinge Pin Stop, Hinge Mounted Unlacquered Bright Brass (HP70U3-UNL)
- Designer Collection Barn & Hanging Door Hardware