Shop All Barn & Hanging Door Hardware
Designer Collection
Stainless Steel 96" Strap Sliding Door Hardware
Mfr # NT.1400.05WG-96.SS
Zoro # G301024573
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Designer Collection
- MFR # NT.1400.05WG-96.SS
- Zoro # G301024573
- UPC # 810412027812
- Country of Origin China
- Category Barn & Hanging Door Hardware
Description
The Stainless Glide Stainless Steel Sliding Door Hardware gives an elegant look without the expensive price tag. Made of the industrial standard 304 stainless, these kits come ready to quickly install. Our top mount hardware (for wood doors only), available in three styles, is strong enough to hold up to a 250 lbs. door. Our door strap hardware with three styles available, come ready to mount to a wood or glass door. With easy-to-follow installation instructions any one can mount these kits and quickly add class to any room.
· Quiet and smooth rolling wheels
· 220 lbs. weight capacity per hardware set - see instructions
· 304 grade stainless steel
· Kit comes with the following parts: 2 door hangers, 1 in. - 96 in. rail, 5 mounting rail brackets, 2 end stops, 1 floor center guide, 1 spanner tool set, all hardware fasteners and instructions, door not included
· Accommodates doors up to 48 in. wide
· For use with 12 mm (0.4724 in.) glass door thickness
· For use with 35 mm (1.378 in.) or 40 mm (1-9/16 in.) wood door thickness
· Refer to specification sheet for detail additional information
· Door hanger size 7-1/2 in. H x 2-5/32 in. D x 1-3/16 in. W
· Rail size 1 in. Dia x 96 in.
· Quiet and smooth rolling wheels
· 220 lbs. weight capacity per hardware set - see instructions
· 304 grade stainless steel
· Kit comes with the following parts: 2 door hangers, 1 in. - 96 in. rail, 5 mounting rail brackets, 2 end stops, 1 floor center guide, 1 spanner tool set, all hardware fasteners and instructions, door not included
· Accommodates doors up to 48 in. wide
· For use with 12 mm (0.4724 in.) glass door thickness
· For use with 35 mm (1.378 in.) or 40 mm (1-9/16 in.) wood door thickness
· Refer to specification sheet for detail additional information
· Door hanger size 7-1/2 in. H x 2-5/32 in. D x 1-3/16 in. W
· Rail size 1 in. Dia x 96 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- PRIME-LINE Sliding Closet Door Roller Kit 1 Kit (N 7536)
- KABA Push Button Lock, Entry, Gray Powder Paint (62048641)
- APG Buna-N, 70 Durometer, Black, #214, 100PK (SB-H70214-100)
- DESIGNER COLLECTION Stainless Steel 78" Strap Sliding Door Hardware (NT.1400.05WG.SS)
- DESIGNER COLLECTION Stainless Steel 96" Top Mount Dual Wheel Sliding Door Hardware (NT.1400.02W-96.SS)
- DESIGNER COLLECTION Stainless Steel 78" Dual Wheel Strap Sliding Door Hardware (NT.1400.06WG.SS)
- DESIGNER COLLECTION Soft Closed Oil Rubbed Bronze 78" Sliding Barn Door Hardware (NT.1400.09W.07-SC)
- DESIGNER COLLECTION Chrome 78" Sliding Barn Door Hardware (NT.1400.09W.04)
- DESIGNER COLLECTION Stainless Steel 96" Top Mount Sliding Door Hardware (NT.1400.01W-96.SS)
- PRIME-LINE Repair Kit Bifold Door (164183)
- Designer Collection Barn & Hanging Door Hardware