Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Woodland Fairy Garden House Statue
Mfr # HF330884
Zoro # G204384873
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 7.5"W
- Depth 5.5"
- Height 13.5"
Product Information
- Brand Design Toscano
- MFR # HF330884
- Zoro # G204384873
- UPC # 846092096749
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 7.5"W |
Depth | 5.5" |
Height | 13.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Do you believe in magic? Create some of your very own along a garden path with this enchanted residence for local fairies, tiny pixies, colorful gnomes and woodland nymphs! Build a wondrous village with one (or more!) of these two-story, Design Toscano-exclusive fairy houses, sculpted with delightful woodland details cast in quality designer resin and hand-painted right down to the door sign that lets the tiny forest creatures know it's time to move in. Welcome to the neighborhood! Shown with our Set of 3 &lddquo;Crosstweed Meadow" Victorian Fairy Statues: QS-323955 71⁄2"Wx51⁄2"Dx131⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Shovl Snw Poly Wd Hdl 11X26In (NPP26KDU)
- CLEARSPAN Auger Style Earth Anchor 1/2" x 30" x 4" (CC6252)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2545-A)
- MTD Cable-Control (946-1132)
- DESIGN TOSCANO The Alpacalypse of Alpaca Garden Statues: Large (QM2680100)
- DESIGN TOSCANO Roly-Poly Laughing Hedgehog Statue: Small (QM22559)
- DESIGN TOSCANO Makokou the Climbing Monkey Statue: Set of 2 (NG932154)
- DESIGN TOSCANO Cathedral Falls Cascading Waterfall Garden Fountain (DW172122)
- DESIGN TOSCANO Grand Basilica Praying Angel Garden Statue (NE90055)
- DESIGN TOSCANO Hanger Hound Labrador Retriever Hanging Puppy Dog Statue: Set of Two (QM92928300)
- MEADOWCREEK Multi-color Ceramic 18 in. Bell Chimes (ZAC84G4130)
- Design Toscano Fountains, Garden Statues & Sculptures