Shop All Wall Art & Decor
Design Toscano
Winthrop Court Wall Niche
Mfr # NG32451
Zoro # G605387619
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 38.5"
- Depth 5.5"
- Width 10"W
Product Information
- Brand Design Toscano
- MFR # NG32451
- Zoro # G605387619
- UPC # 846092007547
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 38.5" |
Depth | 5.5" |
Width | 10"W |
Description
This Rococo-style wall niche echoes centuries of tradition! Cast directly from an English antique, our more than yard-tall work of decorative art boasts fine detail, from its acanthus leaf finial to its classic columns. Crafted in quality designer resin, it is finished to be virtually indistinguishable from dark walnut. The 17" opening provides an exquisite showcase for your artwork. Shown with our Pondering Shakespeare Sculpture, see below. See Additional Views for details. 10"Wx51⁄2"Dx381⁄2"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- ALERA Reversible Return Bridge, 47.2x23", Es (VA354824ES)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- DESIGN TOSCANO Animal Masks of the Savannah Wall Sculptures Elephant (QS91812)
- DESIGN TOSCANO Monkey Trove Sculptural Trinket Box (QL681)
- DESIGN TOSCANO Jali Elephant Sculpture (Large) (KY710971)
- DESIGN TOSCANO Dragonfly Pond Stained Glass Window (TF26314)
- DESIGN TOSCANO Goddess of Victory Angel Statue (QL576868)
- DESIGN TOSCANO The Thoroughbred Horse High Relief Wall Sculpture (NG34493)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO2573454)
- Design Toscano Wall Art & Decor