Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Wheelbarrow Willie, Garden Boy Cast Bronze Garden Statue
Mfr # PN5618
Zoro # G804385034
product price: $2,050.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,050.86
Free 30-Day Returns
Key Features
- Depth 33"
- Height 29"
- Width 38"W
Product Information
- Brand Design Toscano
- MFR # PN5618
- Zoro # G804385034
- UPC # 840798103749
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 33" |
Height | 29" |
Width | 38"W |
Description
If your childhood memories include spending time with family coaxing the bounty of God's green Earth, you'll know how good time spent outdoors is for both the body and the soul! Our impressive, 360-degree, almost-three-foot-tall bronze boy statue is expertly finished with a hand-applied, classic sepia bronze patina accented by an antiqued emerald verde patina to bring out the amazing detail. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of the sculpt. Sure to be a garden focal point, this Design Toscano, heirloom-quality bronze child statue conveys that you take the exterior of your home as seriously as the interior. Optionally, plant the wheelbarrow with flowers of your very own! 38"Wx33"Dx29"H. 68 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Hedge Shear, 10" (HS 6960)
- BETTER BILT Trellis System for Climbing Plants (20X66 SMALL TRELLIS)
- DEROMA 8 Clay Azalea Pot (M8370PZ)
- CIMARRON SPORTS Cimarron Sports CM-MAS20GN 20 ft. D x 10 ft. W x 10 ft. H Masters Golf Net (CMW-MAS20GN)
- DESIGN TOSCANO Sacred Space Pagoda Illuminated Garden Fountain (QN1509)
- DESIGN TOSCANO Devil's Thumb Falls Illuminated Garden Fountain (QN154062)
- DESIGN TOSCANO Lioness of Namibia Statue (DB383070)
- DESIGN TOSCANO Resting Serene Baby Buddha Garden Statue (EU22736)
- DESIGN TOSCANO Tranquil Guardian Angel Statue (SH94196)
- DESIGN TOSCANO Edison with the Lighted Lantern Garden Gnome Statue (QL30314)
- DICKSONS Dicksons SSR-23 9.5 x 6.5 in. Today I Saw A Butterfly Garden Stepping Stone (SSR-23)
- Design Toscano Fountains, Garden Statues & Sculptures