Shop All Wall Art & Decor
Design Toscano
Weeping Angel Wall Pediment
Mfr # EU34895
Zoro # G105387522
product price: $77.90
/ea
Free Shipping & Returns
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5"
- Width 23.5"W
- Large Spiral 2.5"
Product Information
- Brand Design Toscano
- MFR # EU34895
- Zoro # G105387522
- UPC # 846092018468
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 10.5" |
Width | 23.5"W |
Details
Large Spiral | 2.5" |
Description
Add instant architecture with this replica antique skillfully rendered from a 19th-century English original. With her delicate wings creating a protective arch, the artistic detail of this exclusive, designer resin Victorian angel is amazing. Our classic composition is cast in quality designer resin with an aged stone finish to be admired in home or garden. 24"Wx21⁄2"Dx101⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Hand Towel, 16 x 27 In, White, PK24 (7132345)
- FOREVER LEAF Faux White Orchid Flower in White Pot (FL05108)
- BAXTON STUDIO Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair (225-13107-ZORO)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- DESIGN TOSCANO Fleur-de-Lis Sword Hanger Set (ME110)
- DESIGN TOSCANO Fairies of the Enchanted Grove Wall Sculptures: Set (CL94919)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder: Set of Two (QL957556)
- DESIGN TOSCANO The Love Letter Sculptural Box (PD2055)
- DESIGN TOSCANO Angelica Maria Sculptural Bust (JQ11340)
- TRADEMARK FINE ART John Singer Sargent 'Fishing For Oysters At Cancale' Canvas Art, 12x19 (AA00804-C1219GG)
- Design Toscano Wall Art & Decor