Shop All Dining Room Chairs
Design Toscano
Viollet-le-Duc Gothic Cathedral Side Chair
Mfr # AF51320
Zoro # G305446111
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,083.00
Free 30-Day Returns
Key Features
- Side Chair 18"Wx18"Dx52"H. 19 lbs.
- Seat Dimensions 18.25"D.
- Fabric Content 51% Rayon 49% Polyester
- Armchair Dimmentions 21.5"Wx21"Dx52.5"H. 24 lbs.
- Floor to top of seat cushion 19.75"
Product Information
- Brand Design Toscano
- MFR # AF51320
- Zoro # G305446111
- UPC # 846092099375
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Seat Dimensions | 18.25"D. |
Seat Depth | 15"D. |
Details
Side Chair | 18"Wx18"Dx52"H. 19 lbs. |
Fabric Content | 51% Rayon 49% Polyester |
Armchair Dimmentions | 21.5"Wx21"Dx52.5"H. 24 lbs. |
Floor to top of seat cushion | 19.75" |
Description
With characteristic pointed arch and quatrefoil skirt and back splat detailing, these amazingly classic, Gothic Revival chairs are richly reminiscent of the prized cathedral windows admired worldwide. Named for French Gothic Revival architect Eugene Viollet-le-Duc who restored some of the finest buildings in Europe, our solid mahogany medieval style side and arm chairs boast cushioned seats upholstered in a regally patterned jacquard fabric exclusively for Design Toscano. Viollet-le-Duc Gothic Cathedral Armchairs also available: AF-51316. 18"Wx18"Dx52"H. 19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- VULCAN HART Retaining Ring (RR-006-23)
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Black - Set of 4 (2-DC031-WBK)
- BAXTON STUDIO Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2 (117-6318)
- Design Toscano Dining Room Chairs