Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Victorian Carousel Pony Rocking Horse Statue
Mfr # NE46747
Zoro # G404384833
product price: $484.50
/ea
Free Shipping & Returns
$484.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41"W
- Height 31"
- Depth 14"
Product Information
- Brand Design Toscano
- MFR # NE46747
- Zoro # G404384833
- UPC # 846092094455
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 41"W |
Height | 31" |
Depth | 14" |
Description
This over yard-long Victorian fantasy carousel rocking horse is so ready for Christmas that it doesn't even need a bow around its neck! From the hands of a master carver, our straight-from-a-Dickens'-novel, display-sized version horse is carefully cast in quality, fiberglass-reinforced resin and hand-painted and gently distressed in ornately festive hues for window displays, outdoor scenes or nestled near your Christmas tree. In addition to being an eye-catching rocking horse, it is mounted on a fitted wooden bow rocker, which adds to the visual authenticity, grace and elegance of this heirloom rocking horse. Another Design Toscano magical decor touch for any winter wonderland! For display purposes only. 41"Wx14"Dx31"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- ARM & HAMMER Slide Multicat Clumping Cat Litter (AR37919)
- BEST FRIENDS GrazeMore Grazing Muzzle COB (4322-C)
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi (AL361)
- DESIGN TOSCANO Roly-Poly Laughing Hedgehog Statue: Large (QM22558)
- DESIGN TOSCANO Clumsy Karl the Mushroom Hunter Gnome Statue (QM2477000)
- DESIGN TOSCANO Springtime Serenade Garden Bird Statue (HT217290)
- DESIGN TOSCANO Greetings Earthlings UFO Alien Statue (LY612303)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- DESIGN TOSCANO Muiredach High Celtic Cross Grand Scale Statue (NE110130)
- GIFT ESSENTIALS Gift Essentials GEBLUEG564 Fisherman Wind Chime (GEBLUEG564)
- Design Toscano Fountains, Garden Statues & Sculptures