Shop All Planters & Window Boxes
Design Toscano
Versailles Floral Oviform Urn: Set of Two
Mfr # NE980171
Zoro # G904386344
product price: $427.50
/ea
Free Shipping & Returns
$427.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"W
- Height 25.5"
- Large Spiral 12"
- Urn Opening 4"dia.
- Inside of urn 7.25"dia.x5.75"D.
Product Information
- Brand Design Toscano
- MFR # NE980171
- Zoro # G904386344
- UPC # 846092089390
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 12"W |
Height | 25.5" |
Details
Large Spiral | 12" |
Urn Opening | 4"dia. |
Inside of urn | 7.25"dia.x5.75"D. |
Description
Replicating the grand design of the court of Versailles, this stunning piece is an artistic, grand-scale, architectural element. Fraught with exquisite detail from its breathtaking acantus leaf neck and waist to the stately egg and dart plinth, it is just as impressive displayed alone as filled with your lush greenery. Cast in quality designer resin for display in home or garden, this over 2-foot-tall, Design Toscano-exclusive masterpiece boasts an exquisite faux stone finish. Imagine a pair flanking an entry or grand staircase! 12"dia.x251⁄2"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Lawn Dethatcher, 48 In. Width, Steel (45-0295)
- SANTA Fe Dehumidifier MERV 13 Filter (14" x 17.5" x 1.75") (4037 (4037732)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- PANACEA Open End Adjustable Flower Box Holder (85869)
- SUNPACK 2.5" Heavy-Duty Square Pot (SP30506)
- PLANTATION PRODUCTS Plantation Products 250373 11 x 22 in. Plant Seed Tray Kit (250373)
- Design Toscano Landscaping Materials