Shop All Dining Room Chairs
Design Toscano
Toulon French Rococo Armchair
Mfr # AF1560
Zoro # G305446272
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.86
Free 30-Day Returns
Key Features
- Fabric Content 59% Cotton 41% Polyester
- Armchair Dimmentions 25.5"Wx21"Dx46.5"H. 20 lbs.
- Set of Six Includes 2 Armchairs and 4 Side Chairs
- Floor to top of seat measures 19.5"
- Side Chair 24"Wx20"Dx47"H. 15 lbs.
Product Information
- Brand Design Toscano
- MFR # AF1560
- Zoro # G305446272
- UPC # 846092010677
- Country of Origin Indonesia
- Category Dining Room Chairs
Details
Fabric Content | 59% Cotton 41% Polyester |
Armchair Dimmentions | 25.5"Wx21"Dx46.5"H. 20 lbs. |
Set of Six Includes | 2 Armchairs and 4 Side Chairs |
Floor to top of seat measures | 19.5" |
Side Chair | 24"Wx20"Dx47"H. 15 lbs. |
Description
The shells, roses, and leaves embellishing the rich solid mahogany of this chair gives it a distinctly Rococo feel and is more than handsome enough to demand attention. Requiring a week's work by a master carver, it is hand upholstered front and back, and features a beautifully textured jacquard fabric of lush ivory foliage against a golden wheat background. Place our exclusive work of furniture around your dining room or as extra seating in library or office to garner raves for its period style and comfort. Armchair: 251⁄2"Wx21"Dx461⁄2"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- ALATERRE FURNITURE Gwyn Parsons Upholstered Chair, Grey (Set of 2) (ANGP02FDC)
- Design Toscano Dining Room Chairs