Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Tommy at the Turtle Pond Little Boy Statue
Mfr # SH38100313
Zoro # G404384659
product price: $77.90
/ea
Free Shipping & Returns
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9"W
- Depth 11.5"
- Height 16"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Product Information
- Brand Design Toscano
- MFR # SH38100313
- Zoro # G404384659
- UPC # 846092078929
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 9"W |
Depth | 11.5" |
Height | 16" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Reflecting pond statues have graced European gardens, grottos and meditation spots for hundreds of years. The gentle presence of our child sculpture invites pondering on the bounty of nature as he graces the landscape with a wide basin and his very own turtle-in-hand. Cast in quality designer resin exclusively by our Design Toscano artisans, the faux antique stone finish of our child statue will provide a natural peace and serenity to home or garden decor. 9"Wx111⁄2"Dx16"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN FRIEDA Jf Frizz Curl Buster Tria Size 2z Jf Frizz Curl Buster Trial Sz 2z (240761)
- MTD Collar-Clutch (918-04045)
- BRIGGS & STRATTON KEY FLYWHEEL 3 PK (5002K)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- DESIGN TOSCANO Boxer Puppy Partner Collectible Dog Statue (JQ111031)
- DESIGN TOSCANO Gabe The Boy Golfer Cast Bronze Garden Statue (PN6549)
- DESIGN TOSCANO Wheelbarrow Willie: Garden Gnome Statue (QM2433000)
- DESIGN TOSCANO Anchor Falls Cascading Garden Fountain (DW35127)
- DESIGN TOSCANO Gertie, the English Flower Fairy Statue (QM14015)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- DESIGN TOSCANO Japanese Floating Koi Sculpture: Medium (NG304795)
- Design Toscano Fountains, Garden Statues & Sculptures