Shop All Bird Baths & Feeders
Design Toscano
Three's a Crowd, Stacked Squirrel Statue
Mfr # QM20497
Zoro # G704386377
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.5"
- Width 9"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 15.5"
Product Information
- Brand Design Toscano
- MFR # QM20497
- Zoro # G704386377
- UPC # 846092070855
- Country of Origin China
- Category Bird Baths & Feeders
Dimensions
Depth | 6.5" |
Width | 9"W |
Height | 15.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Our cute stacked squirrel statue will steal your heart they're so adorable you'll want to give them a hug! This Design Toscano-exclusive is ideal as a garden bird feeder or petite birdbath. Our squirrel statue "is stacked" in quality designer resin, fully hand-painted with superior detail from adorable eyes to furry tails! Another quality garden animal statue from Design Toscano! 81⁄2"Wx61⁄2"Dx15"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- ORTHO Insct Kllr Granules 10Lb (0425310)
- STENS Kenda Tire, 24 X 9.50-12 Super Turf, 4-Ply (160-432)
- GLAREWHEEL ESY1 Kids Rocket Scooter with Real Smoking Music LED Light Portable Foldable Red (GWESY1RE)
- DESIGN TOSCANO Cat-Astrophe Sculptural Birdhouse (NG33516)
- DESIGN TOSCANO Backwoods Bird House Collection: Cabin (HF330885)
- DESIGN TOSCANO Summer's Splash Sculptural Birdbath (EU1392)
- WOODSTREAM Woodstream 242356 Diamond White Top Fill Glass Hummingbird Feeder (242356)
- NO-NO FEEDER Straight Sided Finch Feeder - Yellow (NO131590)
- PINE TREE FARMS Pine Tree Farms PTF9001 Tree Icing Suet Spread 28 oz (PTF9001)
- PRINCE WILD BIRD SEED 40 lbs Songbird Deluxe No Corn Wild Bird Feed Orange Bag, Orange (PR395926)
- Design Toscano Bird Baths & Feeders