Shop All Walking Aids
Design Toscano
The Padrone Collection: Cobra Pewter Walking Stick
Mfr # PA90106
Zoro # G905386992
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"W
- Depth 2.5"
- Height 36"
Product Information
- Brand Design Toscano
- MFR # PA90106
- Zoro # G905386992
- UPC # 846092016006
- Country of Origin China
- Category Walking Aids
Dimensions
Width | 3"W |
Depth | 2.5" |
Height | 36" |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from one of our premiere manufacturers. Collectible, polished hardwood stick boasts a quality solid pewter handle. Solid hardwood shaft features a rubber tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. 3"Wx21⁄2"Dx37"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAYA Conditioning Shampoo, 1, 144PK (PAYA001-01)
- PEPTO Pepto Bismol Ultra Maximum Strength Liquid 4 oz., PK12 (03900)
- INVACARE Clothing Guards for Invacare, PR (1117365)
- CYNAMED Foldable Snake Catcher, Red, 70" Length (CYZR-0194)
- DESIGN TOSCANO The Rolling Road Solid Hardwood Walking Stick (TV6177)
- DESIGN TOSCANO The Padrone Collection: Classic Ornate Pewter Walking Stick (PA6000)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- Design Toscano Walking Aids