Shop All Walking Aids
Design Toscano
The Padrone Collection: Classic Ornate Pewter Walking Stick
Mfr # PA6000
Zoro # G905386978
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"W
- Depth 1"
Product Information
- Brand Design Toscano
- MFR # PA6000
- Zoro # G905386978
- UPC # 846092014255
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 35.5" |
Width | 5"W |
Depth | 1" |
Description
Practical and stylish, our walking stick is a required accessory almost any time we venture from home. Its renewed popularity prompted us to bring you this exclusive classic from one of our premiere manufacturers. Collectible, polished hardwood stick boasts a quality solid pewter handle. Solid hardwood shaft features a rubber tip. This decorative walking stick is not weight bearing and is not intended for orthopedic use. Approx. 34"-36"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Training System Cart, 36" H (029741671317)
- DOVE Dove Men+Care Extra Fresh Body And Face Wash 13.5 oz. Bottle, PK6 (01413)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- METHOD Method Fmng Hnd Wsh 10Oz (01977)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- DESIGN TOSCANO The Padrone Collection: Crook Handle Pewter Walking Stick (PA900)
- DESIGN TOSCANO Howling Werewolf Solid Hardwood Walking Stick (TV300)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OLH Sky Med Better Lift Cane in Orange (SM-060001OLH)
- Design Toscano Walking Aids