Shop All Fountains, Garden Statues & Sculptures
Design Toscano
The Out-of-this-World Alien Extra Terrestrial Statue: Medium
Mfr # LY612251
Zoro # G204384538
product price: $106.90
/ea
Free Shipping & Returns
$106.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Resin
- Height 23 1/2 Inch
- Depth 6 1/2 Inch
- Weight 4 lbs
- Width 8 1/2 Inch
Product Information
- Brand Design Toscano
- MFR # LY612251
- Zoro # G204384538
- UPC # 840798106603
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 23 1/2 Inch |
Depth | 6 1/2 Inch |
Width | 8 1/2 Inch |
Details
Material | Resin |
Weight | 4 lbs |
Color | Greys |
Shape | Specialty |
Type | Decorative Figure |
Description
The Pentagon won't declassify it, the President won't comment on it, but Design Toscano sure WILL offer it up to you! Fashioned after the creatures aboard the alleged UFO the Air Force said was a military surveillance balloon that crashed near Roswell, New Mexico in 1947, our extra-terrestrial alien statue will become your favorite foreign, otherworldly mystery from outer space. Cast in quality designer resin to crash land the paranormal into your creative home or garden, this space age, hand-painted starship sculpture will teleport your decor into the cosmos. It's a Design Toscano-exclusive favorite of earthlings, Sci-Fi fans and Trekkie collectors alike! 81⁄2"Wx61⁄2"Dx231⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE Progressive International GT-6027 Mini Bag Clips - Pack of 4 (GT-6027)
- MI-T-M Screw Connect (17-0035)
- GILMOUR HOSE WASHER VINYL 10PK (801154-1001)
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- DESIGN TOSCANO Praying Seated Ayutthaya Thai Buddha Statue (KY69963)
- DESIGN TOSCANO Serene Mira Bai Sculpture (KY46510)
- DESIGN TOSCANO Hope the Optimistic Gardener Child Statue (EU34080)
- DESIGN TOSCANO Grande Fairy of Kensington Gardens Sculpture (CL2631)
- DESIGN TOSCANO Large Trumpeting Soldier Statue (NE140007)
- DESIGN TOSCANO Surfer Dude Out-of-this-World Alien Statue (LY612243)
- DESIGN TOSCANO Great Ape Monster Jungle Animal Statue Collection: Giant (JQ7515)
- Design Toscano Fountains, Garden Statues & Sculptures