Shop All Wall Art & Decor
Design Toscano
The Love Letter Sculptural Box
Mfr # PD2055
Zoro # G705386734
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4"
- Inside 4.25"Wx2.75"Dx1.5"H.
- Height 6"
- Width 5"W
Product Information
- Brand Design Toscano
- MFR # PD2055
- Zoro # G705386734
- UPC # 846092004966
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 4" |
Height | 6" |
Width | 5"W |
Details
Inside | 4.25"Wx2.75"Dx1.5"H. |
Description
You'll be delighted by the Victorian nostalgia of this sweet cherub penning a letter of love! Intricately sculpted with a tender rosebud and a chubby-cheeked fellow, this Toscano-exclusive treasure box is cast in quality designer resin and finished in faux ivory and gold. Lift the lid to store your tiny treasures-of-the-heart inside. 5"Wx4"Dx6"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Spirit Candle - Bourbon and Spice - 5 oz. (70008)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL76)
- DESIGN TOSCANO Cafe Terrace on the Place du Forum, 1888: Medium (DA1532)
- DESIGN TOSCANO Primrose Art Nouveau Tiffany-Style Stained Glass Window (TF806)
- DESIGN TOSCANO King of the Herd Safari Zebra Metal Wall Sculpture (FU75618)
- DESIGN TOSCANO Monkey Trove Sculptural Trinket Box (QL681)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- VASER DESIGNS 20 in. Dog with Glasses Canvas Art (VA2999118)
- Design Toscano Wall Art & Decor