Shop All Door Stops
Design Toscano
The Growling Griffin Authentic Foundry Iron Doorstop, PK 2
Mfr # SP98970
Zoro # G805387761
Free Shipping & Returns
$167.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 13.5"W
Product Information
- Brand Design Toscano
- MFR # SP98970
- Zoro # G805387761
- UPC # 846092031238
- Country of Origin China
- Category Door Stops
Dimensions
Height | 8.5" |
Width | 13.5"W |
Description
A fierce combination of lion and eagle, the griffin has been a symbol of heraldry since medieval times. Cast from the original antique Victorian mold using the ancient sand cast method to capture each detail, our Design Toscano-exclusive, authentic foundry iron casting is hand painted one piece at a time in an aged iron finish with gold highlights. Sure to impress, makes a substantial doorstop, bookend or enviable housewarming gift. 131⁄2"Wx41⁄2"Dx81⁄2"H. 11 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 12PK 38 Mill Scr Clip (PL 7736)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-068)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Venetian Bronze (85385.112.2RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Flat Black (BS107-SQ FBL)
- NATIONAL HARDWARE Cooper 1 in W X 3 in L Aluminum Brushed Gold Door Stop Mounts to door and wall (N830-523)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- DELTANA Hinge Pin Stop, Hinge Mounted For Brass Hinge Black (HPH89U19)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- IVES COMMERCIAL Solid Brass 2-1/2in Concave Wall Bumper Oil Rubbed Bronze Finish (WS406407CCV10B)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, Antique Brass (67ABR)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- Design Toscano Door Accessories