Shop All Wall Art & Decor
Design Toscano
The Egyptian Grand Ruler Collection: Life-Size Thoth Statue atop a Temple Column Mount
Mfr # NE23862
Zoro # G405390338
product price: $1,822.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,822.86
Free 30-Day Returns
Key Features
- Material Resin
- Height 93 Inch
- Color Gold Tones / Silver Tones
- Width 26 1/2 Inch
- Depth 26 1/2 Inch
Product Information
- Brand Design Toscano
- MFR # NE23862
- Zoro # G405390338
- UPC # 846092009060
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Height | 93 Inch |
Width | 26 1/2 Inch |
Depth | 26 1/2 Inch |
Details
Material | Resin |
Item | Decorative Figure |
Color | Gold Tones / Silver Tones |
Weight | 46 lbs |
Shape | Specialty |
Description
We guarantee heads will turn toward this enormous, more than seven-foot tall, indoor masterpiece statue whose wow factor rivals every other grande-scale Egyptian sculpture we've produced! Paying homage to Thoth the ibis-headed god of knowledge, writers and storytellers, our Toscano-exclusive statue is a more-than-powerful statement piece, complete with stylus and tablet, set upon a column plinth adorned with hieroglyphs. Muscular Thoth is cast in quality designer resin and hand-painted in faux ebony and real gold and silver leaf. The heart and tongue of Ra stands upon a column sculpture ringed with a traditional hand-scribed hieroglyphs and crowned with traditional lotus capitol. This large-scale, display-quality sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! Arrives in three pieces. 261⁄2"Wx261⁄2"Dx93"H. 59 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- BAXTON STUDIO Victoria Matte White 2 Storage Drawers Nightstand Bedside Table (116-6194)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Saddle Seat, Kitchen, Wood, Pu Leather Look, White, Grey (I 1263)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- DESIGN TOSCANO Venus de Milo Goddess Statue (JQ8451)
- DESIGN TOSCANO Mountain Landscape, 1895: Canvas Replica Painting: Grande (DA4944)
- DESIGN TOSCANO Lion Coat of Arms Stained Glass Window (TF81)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- DESIGN TOSCANO Remoulage Lion Sculptural Wall Pediment (NG315550)
- DESIGN TOSCANO The King's Guard Sculptural Half-Scale Knight Replica (CL4256)
- TRADEMARK FINE ART Jesus M Garcia 'Athabasca Cave' Canvas Art, 16x24 (1X01153-C1624GG)
- Design Toscano Wall Art & Decor