Shop All Wall Art & Decor
Design Toscano
The Egyptian Falcon-God Horus Statue
Mfr # NE23463
Zoro # G405390260
product price: $272.46
/ea
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 37.5"
- Depth 8"
- Width 13.5"W
Product Information
- Brand Design Toscano
- MFR # NE23463
- Zoro # G405390260
- UPC # 846092013449
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Height | 37.5" |
Depth | 8" |
Width | 13.5"W |
Description
The gods of ancient Egypt were as rich and varied as the culture itself. Horus was known as the falcon god of divine order, and in this sculpture is depicted with a sun disc and mighty scepter. Our more than three-foot-tall sculpture is created in quality designer resin and hand-finshed with real gold and silver leaf and ebony-toned details and colors from the Egyptian palette. This large-scale, display-quality indoor sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! 131⁄2"Wx8"Dx371⁄2"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- DESIGN TOSCANO Saluting Sailor Still Action Die-Cast Iron Coin Bank (SP1)
- DESIGN TOSCANO African Water Gatherer Statue (QS2166)
- DESIGN TOSCANO Cyber Bat Steampunk Wall Sculpture (CL6473)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- DESIGN TOSCANO The Ancient Ankh, Egyptian Symbol of Life Wall Sculpture (NE68265)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- TRADEMARK FINE ART Cole Borders 'Arcade Machine 1' Canvas Art, 24x32 (ALI21784-C2432GG)
- Design Toscano Wall Art & Decor