Shop All Table Lamps
Design Toscano
The Desiree Art Deco Lighted Sculpture
Mfr # PD00328
Zoro # G105390218
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Width 5"W
- Depth 8"
- Cord 67" L.
- Frosted Glass Globe 5" Dia.
Product Information
- Brand Design Toscano
- MFR # PD00328
- Zoro # G105390218
- UPC # 846092012855
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 16" |
Width | 5"W |
Depth | 8" |
Details
Cord | 67" L. |
Frosted Glass Globe | 5" Dia. |
Description
A soft glow spreads through the frosted glass globe to highlight the gracefully elongated curves of this classic example of Art Deco styling. The artist cast this magnificent, multi-dimensional sculptural lamp in designer resin and finished it in hand-applied faux ivory and gold leaf with a faux ebony base. Switch on cord; accepts your 25-watt bulb. 5"Wx8"Dx16"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stocker & Yale 973-510 replacement light bulb lamp (973-510 STOCKER & YALE)
- ILC Replacement for Germicidal Gph357t5l/ho/4p replacement light bulb lamp (GPH357T5L/HO/4P GERMICIDAL)
- ZORO SELECT Lamp Changer (3V693)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 35K MVOLT CLP WHT)
- DESIGN TOSCANO The Peacock Goddess Illuminated Sculpture (PD726)
- DESIGN TOSCANO Monkey Business Sculptural Table Lamp (KY7955)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- DESIGN TOSCANO Egyptian Torch Offering Table Lamp (PD0198)
- DESIGN TOSCANO Rose Court Victorian-Style Hurricane Table Lamp (TF85003)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Gray (CWT-2005-GY)
- Design Toscano Table Lamps