Shop All Wall Art & Decor
Design Toscano
The Ancient Ankh, Egyptian Symbol of Life Wall Sculpture
Mfr # NE68265
Zoro # G605387640
Free Shipping & Returns
$126.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23"
- Width 11"W
- Depth 2"
Product Information
- Brand Design Toscano
- MFR # NE68265
- Zoro # G605387640
- UPC # 846092023127
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Height | 23" |
Width | 11"W |
Depth | 2" |
Description
In ancient Egypt, only kings, queens and gods were allowed to carry this symbol. The ankh is the Egyptian sign of life and indicates that the king or God holding it has the power to give life or take it away from lesser mortals. Our exquisite, nearly two-foot tall wall sculpture is created of quality designer resin and hand-finished in the real gold and silver leaf of the Egyptian palette. 11"Wx2"Dx23"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW (554-8064-1900)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- DESIGN TOSCANO Grand Gilded Egyptian Sphinx Statue (NE74547)
- DESIGN TOSCANO Phrenology the Science of the Brain Victorian Replica Statue (PD4068)
- DESIGN TOSCANO African Giraffe Trophy Wall Sculpture (KY2069)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 12x19 (ALI47759-C1219GG)
- Design Toscano Wall Art & Decor