Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Thar She Blows Killer Whale Statue
Mfr # NE150004
Zoro # G704385424
product price: $3,990.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,990.00
Free 30-Day Returns
Key Features
- Height 76"
- Depth 44.5"
- Width 46"W
Product Information
- Brand Design Toscano
- MFR # NE150004
- Zoro # G704385424
- UPC # 840798106801
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 76" |
Depth | 44.5" |
Width | 46"W |
Description
Make a splash with one of the ocean's largest predators! Our massive Killer Whale is a gargantuan maritime hunter breaking the waves to stand over 6-feet tall and become the star of its very own show. Cast in quality fiberglass-reinforced, designer resin and hand-painted to play up a bright white belly with eye patch and rows of terrifying teeth, our grand-scale, display-quality, Design Toscano exclusive animal sculpture transforms any home, garden, pool, restaurant or hotel into something truly spectacular. Like all Killer Whales, ours is highly social and willing to pose for endless selfies with your brave visitors! 46"Wx441⁄2"Dx76"H. 127 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB SmartLink Master Platform (45-0473)
- THE OUTDOOR PLUS 50lb Polished Lava - 2 to 3 1/2 Cubic Foot (OPT-PL-50)
- SCOTTY 405 Offshore Orca Kit w/459 Extension (405-BK)
- KOHLER Cable Assembly Choke (24 225 01-S)
- DESIGN TOSCANO Blaze the Baby Gnome Statue (QM2696170)
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- DESIGN TOSCANO Afternoon Nap Angel Sculpture - Medium (NG31854)
- DESIGN TOSCANO St. Francis's Garden Blessing Sculpture (JE14106)
- DESIGN TOSCANO Grande Scale Male Silverback Gorilla Statue (NE200037)
- DESIGN TOSCANO Viking Victor Norse Dwarf Gnome Statue (QM2932200)
- MEADOWCREEK Multi-color Ceramic 18 in. Bell Chimes (ZAC84G4130)
- Design Toscano Fountains, Garden Statues & Sculptures