Shop All Outdoor Benches
Design Toscano
Tete a Tete Kissing Garden Bench
Mfr # FZ50505
Zoro # G604386477
product price: $370.50
/ea
Free Shipping & Returns
$370.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.5"
- Width (In.) 41"W
- Overall Depth 19"
Product Information
- Brand Design Toscano
- MFR # FZ50505
- Zoro # G604386477
- UPC # 846092001989
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 32.5" |
Width (In.) | 41"W |
Overall Depth | 19" |
Description
From the French meaning head-to-head, this romantically inspired bench creates an instant kissing spot in home or garden. Designed with graceful arcs and spirals, even the sun itself casts beautiful shadows as it plays through the powder-coated tubular metal that arches to fashion this high-quality, nearly four-foot-long work of art. 41"Wx19"Dx32"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Self Closing Gate Spring, 8 in., Steel, Black, Adjustable Single Pack (RG 18667)
- BLACKSTONE GRIDDLE KIT 6PC SS (5322)
- BILLIARDS ACCESSORIES Billiards Accessories CBOL Outlaw Standard Cue-Ball (CBOL)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-24X50)
- DESIGN TOSCANO Grand Lion of St. John's Square Sculptural Bench (NG31140)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, Grn (4HUU9)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- Design Toscano Patio Furniture