Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Terrence the Terrier Digging Pet Dog Statue
Mfr # QL6522
Zoro # G604384602
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Width 12"W
- Height 11"
Product Information
- Brand Design Toscano
- MFR # QL6522
- Zoro # G604384602
- UPC # 846092032297
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 8" |
Width | 12"W |
Height | 11" |
Description
This dog is not quite on an archeological dig, but our whimsical dog statue just may be "in over his head" as he scouts for buried treasure - or that lost bone! This humorous dog sculpture is complete with furry tail, leaving the rest of our dog statue to your imagination. Our Design Toscano-exclusive statue is cast in quality designer resin with hand-painted detail from spots to paws, our garden animal statue makes a fun gift for any dog lover! Another quality dog statue from Toscano! Dirt mound not included 12"Wx8"Dx11"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NATIONAL HARDWARE Stay Roller Zinc (N100-875)
- MTD Rod-Deck Front Lif (747-05067A)
- CATCHMASTER Clothes Moth Trap (814CM)
- DESIGN TOSCANO Westie Puppy Partner Collectible Dog Statue (JQ11207)
- DESIGN TOSCANO Praying Seated Ayutthaya Thai Buddha Statue (KY69963)
- DESIGN TOSCANO Farmer Fanny Garden Statue (QL2740)
- DESIGN TOSCANO Puppy Pail Pour Garden Fountain (SH382614)
- DESIGN TOSCANO Jack Russel Terrier Puppy Partner Collectible Dog Statue (JQ100672)
- DESIGN TOSCANO Playful Cats Statue Collection: Set of Two (QL957118)
- DESIGN TOSCANO Resting Grace Sitting Angel Sculpture: Large (NG33951)
- Design Toscano Fountains, Garden Statues & Sculptures