Shop All Wall Art & Decor
Design Toscano
Tang Dynasty-Style Chinese Horse Statue
Mfr # QM2658410
Zoro # G405390758
Free Shipping & Returns
$111.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5"W
- Depth 6.5"
- Height 19.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Product Information
- Brand Design Toscano
- MFR # QM2658410
- Zoro # G405390758
- UPC # 840798133630
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 17.5"W |
Depth | 6.5" |
Height | 19.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
The rich, glossy ebony finish of this classic Tang Dynasty horse statue elevates the steed with thoroughly modern style. A classic collectible, the most beloved animal in Chinese art stands over a foot-and-a-half tall as an enviable decor item at home most anywhere. Sculpted with an allusion to the movement of muscle and elegant equine energy of the horse, this Design Toscano replica stallion is cast in quality designer resin. As a majestic collectible or stylish sculpture, this horse sculpture (c. 700 AD) turns heads in home or gallery. 171⁄2"Wx61⁄2"Dx191⁄2"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- HON CHAIR, EXEC, SWIVEL, ARM, BK (BSXVL601VA10)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- DURABLE OFFICE PRODUCTS Textile Frame, 8-1/2'x11", Black (DBL496901)
- DESIGN TOSCANO Egyptian God Anubis Weighing of the Heart Statue (QS24108)
- DESIGN TOSCANO Persian Griffin Wall Sculpture (EU32916)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO The Temptation of Medusa Sculpture, PK 2 (PD92518)
- DESIGN TOSCANO Higher Plane of Perception All-Seeing Eye Palmistry Hand Statue (QL579)
- DESIGN TOSCANO Egyptian Cat Goddess Bastet Statue: Bastet without Earrings (WU67897)
- EXOTIC PEBBLES & AGGREGATES DECO PEBBLES MULTI 5LB (PMS-1030J)
- Design Toscano Wall Art & Decor