Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Swinging Tommy on His Tire Cast Bronze Garden Statue
Mfr # DK1982
Zoro # G204385474
product price: $5,415.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,415.00
Free 30-Day Returns
Key Features
- Width 23.5"W
- Height 59"
- Large Spiral 23.5"
Product Information
- Brand Design Toscano
- MFR # DK1982
- Zoro # G204385474
- UPC # 840798139014
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 23.5"W |
Height | 59" |
Details
Large Spiral | 23.5" |
Description
The thrill of swinging over a cool summer stream is recaptured in this exhilarating statue of the true joys of childhood. Our impressive, 360-degree, almost five-foot tall bronze child statue is expertly finished with a hand-applied, classic sepia bronze patina accented by an antiqued emerald verde patina to bring out the amazing detail. Cast and crafted one-piece-at-a-time in the traditional lost wax method, which highlights the detail of the sculpt, it is piped to optionally cascade flowing water from the boy's pail into your pond or fountain. Simply add the optional 400 GPH pond pump kit to create beautiful water music in your garden. Makes a fanciful addition to your favorite pond, fountain or flowerbed! Color patina is applied by hand one piece at a time, tone may vary slightly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A041 Bar Mnt, 8" (084MLEA041)
- FATCAT Cat Toy Crazy Circle Large (29393)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools SRM-90 75 ft. Wall Mount Mighty Hose Reel (157004)
- KOHLER Harness Wiring (12 176 23-S)
- DESIGN TOSCANO Hopper, the Bunny, Standing Garden Rabbit Statue: Set of Two (QM9200681)
- DESIGN TOSCANO Resting Grace Sitting Angel Sculpture: Large (NG33951)
- DESIGN TOSCANO Large Trumpeting Soldier Statue (NE140007)
- DESIGN TOSCANO Dam Building Beaver Animal Statue (QM2677800)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window Gnome (QL4283)
- DESIGN TOSCANO Lion Cubs of the Sahara Animal Statues: Ahaggar (QM28728)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- Design Toscano Fountains, Garden Statues & Sculptures