Shop All Dining Room Chairs
Design Toscano
Sudbury Hand-Carved Solid Pine Gothic Side Chair
Mfr # AF1664
Zoro # G405446165
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 19"W
- Depth (In.) 17"
- Height (In.) 42"
- Back Height 25"
- Back Width 15.25"
Product Information
- Brand Design Toscano
- MFR # AF1664
- Zoro # G405446165
- UPC # 846092004232
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 19"W |
Depth (In.) | 17" |
Height (In.) | 42" |
Back Height | 25" |
Back Width | 15.25" |
Details
Floor to top of seat | 18"H. |
Description
Whether you want a set for dining or a single chair simply for its architectural character, you'll admire this hand-carved work for its quality, solid pine construction as well as its charm. Modeled after English cathedral architecture, it is rare to find such spirited Gothic design in a lighter-toned wood like this hand-waxed rich golden pine, gently distressed to appear aged. Simple assembly required. 19"Wx17"Dx42"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- INVAL Breakroom Cabinet With 4-Doors and 3-Drawers 23.62 in W x 11.89 in D x 70.87 in H in Espresso and Amber Grey (AL-3913)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- HOMELEGANCE Savion Arm Chair (5494A)
- KB Vinyl Kitchen Dinette Dining Side Chairs, Grey, 2PK (PC60-G)
- Design Toscano Dining Room Chairs