Shop All Outdoor Benches
Design Toscano
Stonehenge Sculptural Garden Bench
Mfr # NE190174
Zoro # G904386511
product price: $454.86
/ea
Free Shipping & Returns
$454.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 16.5"
- Width (In.) 36"W
- Overall Depth 14.5"
Product Information
- Brand Design Toscano
- MFR # NE190174
- Zoro # G904386511
- UPC # 840798131452
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 16.5" |
Width (In.) | 36"W |
Overall Depth | 14.5" |
Description
Reminiscent of the famed standing stones and stone circles in Britain, this Design Toscano-exclusive sculptural garden bench is an outstanding monument to a stone mason's skill. A timeless symbol with the substantial look and feel of enduring stone, it is created as a yard long, sturdy support seat crafted in fiberglass reinforced cast resin and hand finished to appear like natural cut stone. An outstanding and unique garden bench, it draws attention when showcased as a pair in front of a restaurant or hotel entrance. With a distinctive chiseled rock look of ancient stone, this sculptural bench works as furniture art indoors or holding pots of blossoms or greenery next to an outdoor path. 36"Wx141⁄2"Dx161⁄2"H. 39 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROILMASTER Broilmaster DPA116 Flare Buster Flat Ceramic Pads - Display Pkg - Requires B101061 Rack if replacing flavor screen (DPA116)
- DB ELECTRICAL New Alternator For Farmtrac 435, 535, 545, 545 DTC, 555 All 494045 (400-30000)
- PANACEA 9 in H X 14 in D Resin Wicker Hanging Basket White (82304)
- TINKS 80Oz Corn Deer Lure (W4103)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- DESIGN TOSCANO Grand Lion of St. John's Square Sculptural Bench (NG31140)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- Design Toscano Outdoor Benches