Shop All Wall Art & Decor
Design Toscano
Steampunk Octopod Wall Sculpture
Mfr # CL7035
Zoro # G105387393
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Width 12"W
- Large Spiral 4"
Product Information
- Brand Design Toscano
- MFR # CL7035
- Zoro # G105387393
- UPC # 840798116763
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 11" |
Width | 12"W |
Details
Large Spiral | 4" |
Description
With mechanical pipe tentacles and a faux leather mask, this Steampunk icon oozes a mesmerizing mix of neo-Victorian and gearhead vibe. Cast in quality designer resin and hand painted in metallic hues, our Design Toscano-exclusive has a sophisticated Kraken sensibility that quickly dives into the depths of the embellished imagination. This strong symbol of seafaring alchemy stands up to Gothic hauntings as well as imaginative, year-round adventure! Hangs on your wall by keyhole slot. 12"Wx4"Dx11"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Savannah Quilt 2 Piece Set - Twin (318981VVC)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- DESIGN TOSCANO The Holy Family Nativity Religious Art Glass Panel (GM1201)
- DESIGN TOSCANO Pachyderm Parade Elephant Herd Statues (QL900152)
- DESIGN TOSCANO Tattoo Temptation Wall Sculptures Asian Beauty & Floral Seduction (CL95708)
- DESIGN TOSCANO Maiden Door Plates, PK 2 (SP9627)
- DESIGN TOSCANO Horus, the Egyptian Winged Falcon: Sculptural Urn (NE75337)
- DESIGN TOSCANO Dragonfly Pond Stained Glass Window (TF26314)
- TRADEMARK FINE ART Philippe Sainte Laudy 'See You In My Dreams' Canvas Art, 30x47 (PSL01358-C3047GG)
- Design Toscano Wall Art & Decor