Shop All Wall Art & Decor
Design Toscano
Steampunk Apocalypse Gas Mask Statue
Mfr # CL6072
Zoro # G405390697
product price: $58.90
/ea
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10"
- Depth 4.5"
- Width 7"W
Product Information
- Brand Design Toscano
- MFR # CL6072
- Zoro # G405390697
- UPC # 846092073160
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 10" |
Depth | 4.5" |
Width | 7"W |
Description
Get ready for a little anti-establishment, alternate history with our forward-thinking Steampunk gas mask that boasts a gramophone for hearing and no end of techno-Victorian charm! It is cast in quality designer resin with retro details including straps, valves, hoses and a back zipper, it is hand-painted to call attention to the faux leather, brass and copper fittings. 7"Wx41⁄2"Dx10"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Boston College Puff Pillow (113-813)
- BAXTON STUDIO Neilan ModernWalnut Brown Finished Wood Platform Bed-Queen (193-11490-ZORO)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- DESIGN TOSCANO African Serengeti Tribal-Style Animal Wall Mask: Gemsbok (EU34911)
- DESIGN TOSCANO The Love Letter Sculptural Box (PD2055)
- DESIGN TOSCANO Maiden Door Plates, PK 2 (SP9627)
- DESIGN TOSCANO Saint-Remy Irises Stained Glass Window (HD575)
- DESIGN TOSCANO Ludwig van Beethoven Sculptural Composer Bust (DS194443)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- TRADEMARK FINE ART Lisa Audit 'Poppies Melody I' Canvas Art, 22x32 (WAP0229-C2232GG)
- Design Toscano Wall Art & Decor