Shop All Toilet Paper Dispensers & Holders
Design Toscano
Steady Stallion Bathroom Toilet Paper Holder
Mfr # JQ10174
Zoro # G505446249
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.6 in
- Dispenser Height 7.6 in
Product Information
- Brand Design Toscano
- MFR # JQ10174
- Zoro # G505446249
- UPC # 840798117371
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.6 in |
Dispenser Height | 7.6 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Round 'em up and roll 'em out! Corral our horse toilet tissue holder to gather your posse for a true conversation piece for the bathroom. Sculpted with fresh air details to help you relax and unwind your toilet paper, this equine wall sculpture is saddled up to meet the demands of a real sportsman. Cast in quality designer resin, our Design Toscano original is hand painted in a naturalistic palette. Whether you lasso our wall-mounted horse toilet paper holder for yourself or round it up as a gift for your favorite rider, you'll be glad you galloped to our order page! Hangs on your wall by keyhole slots. Sorry, bath tissue not included. Due to the nature of this item, we are unable to accept returns. 61⁄2"Wx5"Dx81⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke (25131900)
- ALLPOINTS Valve Grease (721618)
- SORBO Tricket with Washer (2078)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Pump Spray, PK6 (BATH-32PRO)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DESIGN TOSCANO Shark Attack Bathroom Toilet Paper Holder (JQ10199)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- SCOTT Pro Coreless Jumbo Roll Tissue Dispenser, EZ Load, Stainless Steel (9601)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- Design Toscano Toilet Paper Dispensers & Holders