Shop All Outdoor Wall Décor
Design Toscano
Spiritual Path Angel Wall Sculpture
Mfr # DB43016
Zoro # G905387470
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4.5"
- Width 9"W
- Height 16.5"
Product Information
- Brand Design Toscano
- MFR # DB43016
- Zoro # G905387470
- UPC # 846092025732
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 4.5" |
Width | 9"W |
Height | 16.5" |
Description
From her intricately sculpted wings to her angelic expression, this mystical work is cast in quality designer resin to capture every detail, and is hand-finished to highlight the beauty of the fine sculpt. This Toscano-exclusive work is a graceful addition to your favorite home or garden wall! 91⁄2"Wx4"Dx161⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Engagement Cable 290-807 For Mtd 946-04173E (290-807)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV1)
- GARDEN ZONE CLOTH HDW 24""X5' 19 GA (112405)
- STENS Medium-Lift Blade 355-100 For Toro 104-5183 (355-100)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis, PK 2 (FZ91579)
- DESIGN TOSCANO Greenman Sculptural Garden Wall Font (SP1285)
- DESIGN TOSCANO Presence of Carnevale: Greenman Wall Sculpture (OS69872)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- DESIGN TOSCANO God of the Grape Harvest Wall Sculpture (EU1003)
- DESIGN TOSCANO Sloane Square: Greenman Sun Wall Sculpture (NG34918)
- HASTINGS HOME Hastings Home Patio Tiles - (Dark Gray, Set of 6) (391911JXK)
- Design Toscano Outdoor Wall Décor