Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Sleepy Time Baby Angel Statue
Mfr # NG34033
Zoro # G105386549
product price: $29.90
/ea
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5"
- Height 5.5"
- Width 13"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Product Information
- Brand Design Toscano
- MFR # NG34033
- Zoro # G105386549
- UPC # 846092002320
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 4.5" |
Height | 5.5" |
Width | 13"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
If you can't sneak a catnap yourself, you'll envy this feathered cherub statue his sweet repose in your home or garden. From dimpled knees to feathered wings and tiny toes, the Toscano artist has sculpted this curly-headed cherub statue so realistically you'll want to tuck him in yourself! Cast in designer resin with a pleasing antique stone finish, our peaceful, Toscano-exclusive angel figurine is a fitting gift for any angel on your list. 13"Wx5"Dx6"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- MAKITA Long Blower Floor Nozzle, 22" Size (191G09-6)
- BIONIC STEEL 0.62 in. Dia. x 100 ft. Pro Heavy-Duty Stainless Steel Garden Hose, Silver (6028360)
- XPOSE SAFETY 10 ft x 12 ft Tarp, Brown, Polyethylene (BRT-1012-X)
- DESIGN TOSCANO Illuminated Bavarian Style Holiday Nutcracker Statue (DB1411261)
- DESIGN TOSCANO Jesus, The Good Shepherd Garden Statue: Large (EU1785)
- DESIGN TOSCANO Spinning Orb Calming Tabletop Waterfall Fountain (SH205016)
- DESIGN TOSCANO Goddess Guan Yin Standing on a Lotus Statue (DB33691)
- DESIGN TOSCANO Full-Size Chisholm Highland Celtic Cross Statue (NG30365)
- DESIGN TOSCANO Hebe, the Goddess of Youth Sculpture: Estate (KY1304)
- DESIGN TOSCANO Greetings Earthlings UFO Alien Statue (LY612303)
- Design Toscano Fountains, Garden Statues & Sculptures