Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Sitting Pretty Oversized Polar Bear Statue with Paw Seat
Mfr # NE130086
Zoro # G104385178
product price: $7,125.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$7,125.00
Free 30-Day Returns
Key Features
- Depth 63 Inch
- Width 66 Inch
- Height 89 Inch
- Weight 199 lbs
- Weight Limit 200 lbs
Product Information
- Brand Design Toscano
- MFR # NE130086
- Zoro # G104385178
- UPC # 840798106795
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 63 Inch |
Width | 66 Inch |
Height | 89 Inch |
Details
Weight | 199 lbs |
Weight Limit | 200 lbs |
Description
This massive, over seven-foot-tall polar bear will leave paw prints on your heart forever! Our Design Toscano grand-scale Polar Bear statue, with seating for two, is cast in quality designer resin reinforced with fiberglass for strength, and hand-painted for authenticity from shiny nose to furry paws. This large-scale, display-quality animal sculpture transforms any home, garden, restaurant or hotel into a destination! Great for photo ops! 66"Wx63"Dx89"H. 199 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE FLY TRAP OUTDOOR (FTR-DT12)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- LANDSCAPERS SELECT Cart Hose Reel Garden 250Ft (TC4719A)
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Black (FPS2500)
- DESIGN TOSCANO Sarah the Lady Bug Fairy Garden Helper Statue (DS18041)
- DESIGN TOSCANO Lester, the Leopard Frog Statue (JQ6119)
- DESIGN TOSCANO Dog Memorial Angel Pet Statue: Stone (QL6079)
- DESIGN TOSCANO French Pleurant Statue: Medium (NG31567)
- DESIGN TOSCANO Axle Grease, the Biker Gnome Statue (QM7512103)
- DESIGN TOSCANO Roman Doric Column Classical Fluted Architectural Plinth: Tall (NE800105)
- EZ VANE EZ Vane EZ1906-4S Texas Star Weathervane with Four Sided Mount (EZ1906-4S)
- Design Toscano Fountains, Garden Statues & Sculptures