Shop All Toilet Paper Dispensers & Holders
Design Toscano
Shark Attack Bathroom Toilet Paper Holder
Mfr # JQ10199
Zoro # G005446268
$37.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Mounting Wall
- Dispenser Height 3 in
Product Information
- Brand Design Toscano
- MFR # JQ10199
- Zoro # G005446268
- UPC # 840798118767
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Depth | 6 in |
Dispenser Width | 7.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Mounting | Wall |
Description
Lift the lid, but don't go near the water! When you need an extra hand at bathroom time, this wall-mounted man eater has got you covered. Our ocean-going, marine maniac securely holds your standard size toilet paper between tail and fin. Cast in quality designer resin and hand painted to capture his deep sea details, this toilet paper predator is a bathroom tissue holder with aquatic style. Great in a beach-themed bath, in a pool house or as a gift for your favorite Shark Week fan! Hangs on your wall by keyhole slots. Sorry, toilet tissue not included. Due to the nature of this item, we are unable to accept returns. 11"Wx6"Dx71⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stripping Pad, Brown, Size 20", PK5 (SPPP20)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43818)
- SANITAIRE TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red (SC684G)
- BETCO Cleaners & Detergents, 1 gal Bottle, Mint, 4 PK (1500400)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- KIBI Cube Bathroom Toilet Paper Holder - Brush Gold (KBA1505BG)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- Design Toscano Toilet Paper Dispensers & Holders