Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Serene Mira Bai Sculpture
Mfr # KY46510
Zoro # G004385940
product price: $329.46
/ea
Free Shipping & Returns
$329.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 37 lbs
- Depth 14.5"
- Width 18.5"
- Height 29.5"
Product Information
- Brand Design Toscano
- MFR # KY46510
- Zoro # G004385940
- UPC # 846092002467
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 14.5" |
Width | 18.5" |
Height | 29.5" |
Details
Weight | 37 lbs |
Description
Playing her ektar, a one-stringed lute traditionally used for Hindu devotional songs, Indian saint Mira Bai will add her own kind of harmony to your garden. Exquisitely sculpted, from her softly gathered gown to her gracefully arched hands, our serene musician is a spiritual centerpiece at more than two feet tall. Cast in quality designer resin and as bright as the music she "plays," she is hand-painted to highlight every sculptural nuance. Our Toscano exclusive is wonderfully exotic art for your home or meditation garden. 18"Wx141⁄2"Dx29"H. 37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine Asm-12 Lh (642-05003-0637)
- LANDSCAPERS SELECT Sprayer Seal Kit (SX-6B-S3L)
- A & I PRODUCTS Pump, Water 11.9" x5.8" x10.9" (A-RE55985)
- CLASSIC ACCESSORIES Weekend 30" Chair Cover w/ Duck Dome, Moon Rock (WCH323736)
- DESIGN TOSCANO Sleeping Pig Statue (QM2580000)
- DESIGN TOSCANO Pixie Fairy Sculptural Fountain (KY688)
- DESIGN TOSCANO Gulliver and Mushroonie Garden Gnome Statues (QL368825)
- DESIGN TOSCANO Polly in Paradise Parrot on Ring Perch: Medium (QL12820)
- DESIGN TOSCANO Chapoteo Del Sol Sculptural Fountain (SS12506)
- DESIGN TOSCANO Reflection Reader Garden Girl Statue (EU9357)
- DESIGN TOSCANO Stalking the Savannah Cheetah Statue (KY1875)
- Design Toscano Fountains, Garden Statues & Sculptures