Shop All Holiday Decor
Design Toscano
See, Speak, Hear No Evil Elephant Holiday Ornament
Mfr # QS94879
Zoro # G605381808
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Width 1.5"W
- Height 5"
- Depth 1.5"
Product Information
- Brand Design Toscano
- MFR # QS94879
- Zoro # G605381808
- UPC # 840798127714
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 1.5"W |
Height | 5" |
Depth | 1.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Since elephants are said to never forget, make this a holiday to remember by adding this very special animal ornament to your Christmas tree, packages or festive garlands! This pachyderm trio heralds the three truths of man with elephant trunks lifted high for luck and a Santa hat with golden string up top to help them celebrate in style. Our clever animal figurine is cast in quality designer resin and individually hand painted exclusively for Design Toscano. 11⁄2 dia.x5 H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARJAN Welcome Dog - Office Supplies (BA53825)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- DESIGN TOSCANO Honor the Pets: Angelic Dog and Cat Christmas Ornaments, PK 27 (JH91707)
- DESIGN TOSCANO Wiseman Star Christmas Alien Holiday Ornament, PK 3 (QS329057)
- DESIGN TOSCANO Blessed Holy Family Christmas Nativity Scene Statue (AL20523)
- DESIGN TOSCANO Santa's New Xmas Ride Llama Holiday Ornament: Each (QS29845)
- PERFECT HOLIDAY Perfect Holiday GL-98BK 9 ft. PVC Garland; Black (GL-98BK)
- Design Toscano Holiday Decor