Shop All Outdoor Benches
Design Toscano
Saddle-Up Horse Bench Sculpture
Mfr # NE130004
Zoro # G504386409
product price: $2,848.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,848.86
Free 30-Day Returns
Key Features
- Overall Height 46.5"
- Width (In.) 70"W
- Overall Depth 28.5"
- Seat Dimensions 39"Wx13.5"D.
Product Information
- Brand Design Toscano
- MFR # NE130004
- Zoro # G504386409
- UPC # 846092093557
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 46.5" |
Width (In.) | 70"W |
Overall Depth | 28.5" |
Seat Dimensions | 39"Wx13.5"D. |
Description
Corral your partner and saddle up this creative equestrian bench with room enough for two! Our Design Toscano grande-scale horse sculpture is cast in quality designer resin, reinforced with fiberglass for strength, and hand-painted for authenticity from our steed's shiny mane to muscular haunch. This large-scale, display-quality Horse Bench transforms any home, garden, restaurant or hotel into something truly magnificent! 70"Wx281⁄2"Dx461⁄2"H. 82 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POULAN Carburetor Kit (545081885)
- JRK SEED 20LB BLK SunFLWR Food (B200020)
- GENUINE FACTORY PART Starter Bit Jumpstart (49MASCBP966)
- A & I PRODUCTS Flexco R2, Hinge Pin NC-30-1 30" x0.5" x0.5" (A-1701427)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO Grand Lion of St. John's Square Sculptural Bench (NG31140)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Red (694557RD)
- Design Toscano Patio Furniture