Shop All Wall Art & Decor
Design Toscano
Saber-toothed Tiger Skull Artifact
Mfr # NE100501
Zoro # G205390637
product price: $215.46
/ea
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.5"W
- Fiberglass-Enforced Resin Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin and reinforced with fiberglass for extra strength.
- Height 20.5"
- Depth 7"
Product Information
- Brand Design Toscano
- MFR # NE100501
- Zoro # G205390637
- UPC # 846092005536
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Width | 13.5"W |
Height | 20.5" |
Depth | 7" |
Details
Fiberglass-Enforced Resin | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin and reinforced with fiberglass for extra strength. |
Description
You don't unearth this kind of archeological find every day! Considering that this Pleistocene predator became extinct over 10,000 years ago, we're quite privileged to have a museum-quality replica of the original skull excavated at the famous La Brea Tar Pits. Our specimen is cast in quality designer resin, finished to replicate ancient fossilized bone, and is displayed atop a fine museum mount. 131⁄2"Wx7"Dx201⁄2"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- TRADEMARK FINE ART Carrie Schmitt 'Exhalation' Canvas Art, 35x47 (ALI5353-C3547GG)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- DESIGN TOSCANO Love and the Maiden, 1877: Canvas Replica Painting: Large (DA2663)
- DESIGN TOSCANO Petite Mardi Gras Carnivale Wall Mask Collection (QL910428)
- DESIGN TOSCANO The Virgin of Guadalupe Religious Art Glass Panel (GM1015)
- DESIGN TOSCANO William Shakespeare Sculptural Bust: Medium (AH22672)
- DESIGN TOSCANO Crucifixion of Christ Cross Wall Sculpture: Medium (EU34456)
- TRADEMARK FINE ART Nour Al Dien Mahmoud 'Winter' Canvas Art, 12x19 (1X13622-C1219GG)
- Design Toscano Wall Art & Decor