Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Rotweiler Puppy Dog Statue
Mfr # CF325
Zoro # G904384630
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 7"W
- Large Spiral 6.5"
Product Information
- Brand Design Toscano
- MFR # CF325
- Zoro # G904384630
- UPC # 846092025022
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 9" |
Width | 7"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Large Spiral | 6.5" |
Description
Few can deny the tug-at-the-heartstrings draw of this timeless image of man's best friend. Designed in Bagni di Lucca, Italy by the artisans of the renowned Castagna workshop, each Rottweiler puppy statue is researched for authenticity of breed. The attention to detail in this Rottweiler puppy dog sculpture is absolutely exquisite, and features finely sculpted "living' eyes. Each dog statue is lovingly made of quality designer resin and then hand-painted by skilled Castagna artisans exclusively for Design Toscano. This Rottweiler puppy dog figurine is for the "discriminating dog lover" and makes the perfect gift for any canine aficionado. 7"Wx61⁄2"Dx9"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN SCREENHOUSE GRY 13X15' (2000036710)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- LOGO BRANDS Philadelphia Eagles Elite Chair (624-12E)
- MTD Bracket-Shift Leve (1900870001)
- DESIGN TOSCANO Angel of Grief Monument Statue (DB16)
- DESIGN TOSCANO Thai Spiritual Wisdom Buddha Sculptural Bust (QS228705)
- DESIGN TOSCANO Westie Puppy Partner Collectible Dog Statue (JQ11207)
- DESIGN TOSCANO Flat Back Sea Turtle Statue (QM2517500)
- DESIGN TOSCANO Clumsy Karl the Mushroom Hunter Gnome Statue (QM2477000)
- DESIGN TOSCANO Saint Remy Lion Corner Fountain (DW73048)
- DESIGN TOSCANO Tranquil Guardian Angel Statue (SH94196)
- Design Toscano Fountains, Garden Statues & Sculptures