Shop All Accent Furniture and Storage
Design Toscano
Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish
Mfr # BN15222
Zoro # G605446286
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 5.5"
- Overall Height 22 Inch
- Type Cabinet
- Material Glass / Wood
- Color Blacks / Transparent
Product Information
- Brand Design Toscano
- MFR # BN15222
- Zoro # G605446286
- UPC # 840798119092
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 5.5" |
Overall Height | 22 Inch |
Width | 15 1/2 Inch |
Details
Type | Cabinet |
Material | Glass / Wood |
Color | Blacks / Transparent |
Features | Indoor Use / Shelves |
Installation Type | Wall-Mounted |
High-Quality | Hand-crafted using hardwood, mirrored backs, and glass shelves and panels to shed maximum light on your collection |
Interior Glass Shelves | 13 Inch W x 3 1/2 Inch D |
Maximum Weight Limit | 10 lbs |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- DESIGN TOSCANO Ur-Uatchi Ceremonial Offering Shelf (CL5214)
- DESIGN TOSCANO Royal Egyptian Cheetahs Sculptural Glass-Topped Console (KY559534)
- DESIGN TOSCANO Battle-Worthy Knight Sculptural Table (CL5307)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- CONVENIENCE CONCEPTS Cheyenne Console Table, Black - 52 x 14 x 30 in. (HI2540156)
- Design Toscano Accent Furniture and Storage